DESCRIPTION

Moen Camerist™ 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Low Arc Spout 3/8 in. Compression Connection

M7825

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Camerist™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/8 in
Spout Reach
9-1/4 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$145.87
EACH
  • QUANTITY