• Cart

DESCRIPTION

  • Features Duralock™ quick connect system for easy installation
  • Limited lifetime warranty

Moen Banbury® 1.5 gpm Single Lever Handle Pull-Out Kitchen Faucet

M87017

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Collection
Banbury®
Color Finish
Glacier
Color Finish Category
Whites
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-7/16 in
Spout Reach
9-5/8 in
Spout Swivel
120°
Spout Type
Pull-Out
Trim Only
No
Width
10-1/4 in

Starting at
$184.64
EACH
  • QUANTITY