DESCRIPTION

  • 6" diverter tub spout
  • Connection: 1/2" CC, IPS
  • Eco-performance
  • Flow Rate: 1.75 gpm ( 6.65 lpm) max.
  • Handle Type: Lever
  • LifeShine finish guaranteed not to tarnish, corrode or flake off
  • Limited lifetime warranty
  • Monticello®
  • Posi-Temp® pressure-balancing valve maintains water pressure and controls temperature
  • Trim only

Moen Monticello® 1.75 gpm 2-Hole Tub and Shower Valve Trim with Single Lever Handle and Diverter Spout

MT2449EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
Collection
Monticello®
Color Finish
Platinum
Color Finish Category
Chromes
End Connection 1
CC
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY