DESCRIPTION

  • Connection: 1/2" IPS
  • Envi
  • Flow Rate: 1.75 gpm ( 6.65 lpm) max.
  • Limited lifetime warranty
  • Meets WaterSense® criteria to conserve water without sacrificing performance
  • Three-function: massaging rinse, full spray, combination

Moen Envi™ 1.75 gpm 3-Function Wall Mount Showerhead

M3233

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Envi™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass
Showerhead Function
3
Size
1/2 in
Spray Type
Combination, Full, Massage
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY