DESCRIPTION

  • Easyclean® spray nodules are rubberized, helping to prevent hard water deposit buildup
  • Equipped with the PosiTemp® pressure-balancing control valve
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Method™ 1.75 gpm Shower Trim

MT62802EP

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Method™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
WaterSense Labeled
Yes

Starting at
$45.06
EACH
  • QUANTITY