DESCRIPTION

Moen Chateau® 1.75 gpm Single Handle Tub and Shower

MTL183EPBC

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-1/4 in
Spout Type
Diverter
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY