DESCRIPTION

Moen Vestige™ 1.75 gpm Single Lever Handle Tub and Shower Trim

MT2503EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Vestige™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
CC
End Connection 2
IPS
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY