DESCRIPTION

Moen Eco-Performance 1.75 gpm 1-Setting Eco Hand Held Shower

M3868EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Eco-Performance
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Height
24 in
Length
59 in
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes

Starting at
$176.0
EACH
  • QUANTITY