DESCRIPTION

Moen 90 Degree™ 1.75 gpm 1-Setting Hand Shower with Slide Bar

MS3879EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Height
30 in
Length
69 in
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

Starting at
$235.29
EACH
  • QUANTITY