DESCRIPTION

  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
  • Requires the PosiTemp® pressure-balancing control valve
  • Trim only
  • With 5-7/8" diameter spray head

Moen Wynford™ Tub and Shower Faucet Trim

MT4503EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Wynford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-15/16 in
Spout Type
Diverter
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$165.4
EACH
  • QUANTITY

DOCUMENTS