• Cart

DESCRIPTION

  • Five year limited warranty
  • Single bowl
  • Soundshield sound deadening, inhibits condensation
  • Stainless Steel

Moen Excalibur® 1-Bowl Kitchen Sink with Center Drain

M2286

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-1/4 in x 16 in x 8 in
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
Excalibur®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
22
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
301L
Number Of Bowls
1
Overall Sink Size
25 in x 22 in x 8 in

Starting at
Call for Pricing
  • QUANTITY