31-1/4 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel
This product has been replaced by
Manufacturer Part #GS18165B
1800 Series 31-1/4 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Limited lifetime warranty
- Sink template included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Coating:
- PVD
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/4 in x 16 in x 9 in
- Sink Depth:
- 11-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/4 in x 18 in