DESCRIPTION

  • Includes integral double check valves for backflow protection

Moen 1-Function Hand Shower with Hose and Slide Bar

M52740EP17

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/16 in
Flow Rate
1.75 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS