DESCRIPTION

  • Includes integral double check valves for backflow protection

Moen 1-Function Hand Shower with Hose

M52748EP15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/16 in
Flow Rate
1.5 gpm
IAPMO Listed
No
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$156.65
EACH
  • QUANTITY

DOCUMENTS