DESCRIPTION

  • Moen® genuine part

Moen Vitalize™ 1-Function Rain Showerhead

M21007

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Vitalize™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS