DESCRIPTION

Moen Icon™ 1-Function Spray Head Showerhead

MS6312

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-7/8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Material
Metal
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY