• Cart

DESCRIPTION

Moen Level™ 1-Function Spray Head Standard Showerhead

M6399

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Level™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY