DESCRIPTION

Moen M-Power™ 1 gpf. Urinal Flush Valve Battery Operated

M8312R10

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
M-Power™
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1 gpf
Power Source
Battery
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$411.76
EACH
  • QUANTITY