DESCRIPTION

Moen 1-Handle Knob Lavatory Hardware Kit

M96804

Number of Handles:

Single Handle

SPECIFICATIONS

ADA Compliant
No
Handle Type
Knob
Number of Handles
Single Handle
WaterSense Labeled
No

Starting at
$7.65
EACH
  • QUANTITY