DESCRIPTION

Moen Margaux® 1-Handle Lever Plug Button

M94770

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.58
EACH
  • QUANTITY