DESCRIPTION

Moen 1-Handle Shower Accent Ring

MAT2199P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Material
Metal
WaterSense Labeled
No

Starting at
$16.73
EACH
  • QUANTITY