DESCRIPTION

  • Moen® genuine part

Moen 1-Hole Escutcheon Kitchen Faucet

M1933

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Metal
Number of Handles
Single Handle
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
$21.76
EACH
  • QUANTITY