DESCRIPTION

  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Features Duralock™ quick connect system for easy installation
  • Limited lifetime warranty

Moen Ascent™ 1-Hole High Arc Pull-Down Bar Faucet with Single Lever Handle

MS62608

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Ascent™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
IsAcceptableImage
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
9-1/2 in
Spout Reach
6-1/2 in
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
Yes

Starting at
$385.11
EACH
  • QUANTITY