DESCRIPTION

Moen Renzo 1-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle

MCA87316

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Collection
Renzo
Color Finish
Glacier
Color Finish Category
Whites
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole, 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
5-9/16 in
Spout Reach
9-5/8 in
Spout Swivel
120°
Spout Type
Pull Out
Trim Only
No

Starting at
$184.64
EACH
  • QUANTITY