DESCRIPTION

  • Immersion™ rainshower technology
  • Includes digital controller for water temp and flow

Moen ioDigital® 1-Hole Shower Trim Kit with 1-Function Showerhead

MTS3405

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
ioDigital®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY