DESCRIPTION

Moen 1 Push Button Diverter Extension

M1394

Material:

Metal

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal
Spout Reach
1 in

Starting at
$40.24
EACH
  • QUANTITY

DOCUMENTS