DESCRIPTION

Moen M-Dura™ 10 in. Reach Spout Commercial Accessory

MS0060

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
M-Dura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Spout Height
12 in
Spout Reach
8 in

Starting at
Call for Pricing
  • QUANTITY