100W 3-Light Medium E-26 Bath Light in Polished Chrome

You last purchased this on
 
Moen

Belfield™ 100W 3-Light Medium E-26 Bath Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Belfield™ 100W 3-Light Medium E-26 Bath Light in Polished Chrome

  • Fast #
  • Part #MYB6463CH
  • Item #7340006
  • Manufacturer Part #YB6463CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Supports up to 100 watt max bulbs
  • Three globe
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Standard 110 voltage
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • UL® listed
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Glass Type:
Frosted
Height:
9-1/16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Farmhouse, Lodge, Country, Rustic, French Country
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
300 W
Weight:
10 lb
Width:
23-5/16 in