DESCRIPTION

  • Moen® genuine part

Moen 11 in. Tub and Shower Service Kit

M14292

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
9-5/8 in
IAPMO Listed
No
Length
6-5/8 in
NSF Certified
No
Number of Handles
Single Handle
Width
5-1/4 in

Starting at
$178.67
EACH
  • QUANTITY