DESCRIPTION

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type
  • No of ports

Moen 1/2 in. CC Transfer Valve

M3362

Manufacturer Part #: 3362

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Cartridge
Depth
3 in
End Connection 2
CC
End Connection 3
CC
End Connection 4
CC
End Connections
CC
Faucet Connection
CC
Faucet Connection Size
1/2 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
MA Approved
Yes
Origin
Domestic
Product Type
Valve
Type
Valve
UL Listed
No
Valve Body Material
Brass
Valve Type
Tub & Shower Transfer Valve
Width
3 in

Print