1/2 in. Sweat 2-Function Integrated Diverter Transfer Valve

This product has been replaced by

Moen Unfinished 1/2 in. Transfer Valve
Moen 1/2 in. CC and IPS Transfer Valve
Manufacturer Part #U231CI
You last purchased this on
 
Moen

1/2 in. Sweat 2-Function Integrated Diverter Transfer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Unfinished 1/2 in. Transfer Valve
Moen 1/2 in. CC and IPS Transfer Valve
Manufacturer Part #U231CI
Moen

1/2 in. Sweat 2-Function Integrated Diverter Transfer Valve

  • Fast #
  • Part #M3375
  • Item #4375003
  • Manufacturer Part #3375
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 180° rotational control
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Depth:
5-22/25 in
End Connection 1:
CC
End Connection 2:
CC
End Connection 3:
CC
End Connection 4:
CC
End Connections:
CC
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
Length:
3 in
MA Approved -:
Yes
Material:
Brass
Origin:
Global
Product Type:
Two-Function
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Transfer Valve
WaterSense Labeled:
No
Weight:
1.08 lb