1/2 in. Diverter Tub Spout Brushed Nickel

Part #M3972BN  |  Item #2350771  |  Manufacturer Part #3972BN

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 6 1/2"
  • Diverter
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: Slip

End Connections: Slip

Faucet Connection: Slip Fit

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 6-19/50 in

MA Approved: Yes

Material: Metal

Origin: Domestic

Spout Reach: 6-1/2 in

Spout Type: Diverter

UL Listed: No

WaterSense Labeled: No

Weight: 0.82