1/2 in. F1960 Thermostatic Mixing Valve

You last purchased this on
 
Moen

1/2 in. F1960 Thermostatic Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1/2 in. F1960 Thermostatic Mixing Valve

  • Fast #
  • Part #M104463
  • Item #8326170
  • Manufacturer Part #104463
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All brass construction with vandal resistant cap
  • 1/2 inch CPEX connections
  • Thermostatic mixing valve, with adjustable temperature control cartridge
  • Stainless steel internal strainer protecting against line trash
  • Hot and cold check valves prevent possible backflow on water supply inlets
  • Requires Certification

Specifications

ASME:
ASME A112.1070
ASSE Standards:
ASSE 1070
CSA Certified:
CSA B125.70
EPA Compliant:
No
End Connection 1:
F1960
End Connection 2:
F1960
End Connection 3:
F1960
End Connections:
F1960
Faucet Connection:
PEX
Faucet Connection Size:
1/2 in
Flow Rate:
12 gpm
Length:
5-3/4 in
Material:
Brass
Maximum Temperature:
120
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Valve
Valve Size:
1/2 in
Valve Type:
Thermostatic Mixing Valve