DESCRIPTION

Moen 12 in. Grab Bar

CSIYG5112

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Stainless Steel

Starting at
$77.9
EACH
  • QUANTITY