1/2 in. Plastic Adapter Kit for 4793, 4794
1/2 in. Plastic Adapter Kit for 4793, 4794
Frequently Purchased Together
Product Details
- Moen Genuine Parts
- Cold Expansion PEX Adapters
Specifications
- Application:
- Residential
- Drain Included:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Faucet Part Type:
- Adapter
- Fits Brand:
- Moen
- Fits Model:
- 4793, 4794
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 87/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-31/50 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 160
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Product Type:
- Hardware
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.19 lb
- Width:
- 1-1/2 in