1/2 in. Crimp Ring PEX Thermostatic Mixing Valve
1/2 in. Crimp Ring PEX Thermostatic Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070
- CSA Certified:
- CSA B125.70
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Fits Pipe Size:
- 1/2 in
- Flow Rate:
- 12 gpm
- Height:
- 5-1/4 in
- Length:
- 5-9/16 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve