1/2 in. Replacement Vacuum Breaker in Wrought Iron
1/2 in. Replacement Vacuum Breaker in Wrought Iron
Frequently Purchased Together
Product Details
- Hand shower
- 1/2" ips connections
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 1-1/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Vacuum Breaker
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb