1/2 in. Sweat Deck Mount Roman Tub Faucet Valve with Diverter and 10 Inch Minimum Centers and 69 Inch Shower Hose from the M-PACT Collection
1/2 in. Sweat Deck Mount Roman Tub Faucet Valve with Diverter and 10 Inch Minimum Centers and 69 Inch Shower Hose from the M-PACT Collection
Frequently Purchased Together
Product Details
- Cartridge type
- Connection size
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Connection type
Documents
Specifications
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1248
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 13 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-13/100 in
- Installation Type:
- Deck Mount
- Length:
- 2-63/100 in
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 45 psi
- Product Type:
- Shower, Roman Tub Rough-in
- Scald Guard:
- Yes
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- UL Listed:
- No
- Valve Body Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 5.02 lb
- Width:
- 10 in