1.75 gpm 1-Function Floor Mount Tub Filler with Double Lever Handle in Oil Rubbed Bronze
1.75 gpm 1-Function Floor Mount Tub Filler with Double Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-handle lever handle makes it easy to adjust the water
- Single function handshower hand shower
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime warranty
- Wall or floor mount option available
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- TS50200 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 39-1/2 in
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 8 in
- Handle Type:
- Lever
- Height:
- 11-1/4 in
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Tub Mount, Wall Mount
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Showerhead Function:
- Single
- Spout Height:
- 11-1/2 in
- Style:
- Traditional
- Tub Spout Reach:
- 10-3/4 in
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 10.45 lb
- Width:
- 14-13/100 in