Single Function Body Spray in Polished Nickel

You last purchased this on
 
Moen

A501 Series Single Function Body Spray in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

A501 Series Single Function Body Spray in Polished Nickel

  • Fast #
  • Part #MA501NL
  • Item #2846459
  • Manufacturer Part #A501NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Single spray
  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Body Spray Flow Rate:
1.75 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
A501 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/2 in
Faucet Material:
Brass
Faucet Mount:
Arm Mount
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
2 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Domestic
Product Type:
Body Spray
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.67 lb