Single Function Hand Shower in Brushed Nickel
Eco-Performance Single Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Brushed nickel finish brings the warm look of stainless to your bath
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Limited lifetime warranty
- Wall bracket included
- Vacuum breaker
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Eco-Performance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2 in
- Energy Star Compliant:
- No
- Faucet Height:
- 4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 4 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.43 lb
- Width:
- 2-19/50 in