DESCRIPTION

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Single bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty

Moen 1800 Series 16 x 18 in. Stainless Steel Single Bowl Undermount Kitchen Sink

MG18443

Manufacturer Part #: G18443

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
PVD
Collection
1800 Series
Depth
8.0 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Mount
Undermount
GSA Approved
No
Gauge
18
Height
18 in
IAPMO Listed
Yes
MA Approved
Yes
Number Of Bowls
1
Number of Holes
No Hole
Origin
Domestic
Sink Bowl Size
14 in x 16 in x 8 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Strainer Size
3-1/2 in
Type
Undermount Sink
UL Listed
No
Weight
12.92
Width
16 in

Print

DOCUMENTS