23-1/2 x 18-1/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
Moen

1800 Series 23-1/2 x 18-1/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1800 Series 23-1/2 x 18-1/4 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MGS18190
  • Item #7878640
  • Manufacturer Part #GS18190
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Collection:
1800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
Height:
9 in
IAPMO Listed -:
No
Length:
23-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Product Type:
Fixture
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-1/2 in x 18-1/4 in
Style:
Traditional
UL Listed:
No
Weight:
10 lb
Width:
18-1/4 in
cUPC Certified:
No