DESCRIPTION

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Double bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Sink template included
  • Limited lifetime warranty

Moen 1800 Series 29 x 18 in. Stainless Steel Double Bowl Undermount Kitchen Sink

MG18288

Manufacturer Part #: G18288

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
CSA B45.4
Coating
PVD
Collection
1800 Series
Depth
10-63/100 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Mount
Undermount
GSA Approved
No
Gauge
18
Height
29 in
IAPMO Listed
Yes
MA Approved
Yes
Number Of Bowls
2
Number of Holes
No Hole
Origin
Domestic
Right Bowl Size
12-1/2 in x 16 in x 8-1/2 in
Sink Bowl Size
12-1/2 in x 16 in x 8-1/2 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
26 in - 30 in
Strainer Size
3-1/2 in
Type
Undermount Sink
UL Listed
No
Weight
28.82
Width
18-1/2 in

Print