31-3/8 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

This product has been replaced by

Moen Brushed Stainless Steel 31-3/4 x 18-1/4 in. Double Bowl Undermount Kitchen Sink
Moen 31-3/4 x 18-1/4 in. Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Manufacturer Part #GS18212
You last purchased this on
 
Moen

1800 Series 31-3/8 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Stainless Steel 31-3/4 x 18-1/4 in. Double Bowl Undermount Kitchen Sink
Moen 31-3/4 x 18-1/4 in. Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Manufacturer Part #GS18212
Moen

1800 Series 31-3/8 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #MG18212
  • Item #4576904
  • Manufacturer Part #G18212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double bowl
  • Features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Limited lifetime warranty
  • Sink template included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA B45.4
Coating:
PVD
Collection:
1800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
2-3/4 in
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
Height:
9 in
IAPMO Listed -:
Yes
Length:
32 in
MA Approved -:
Yes
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Product Type:
Fixture
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 9 in
Sink Bowl Size, Right:
14 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-3/8 in x 18 in
Style:
Modern
Weight:
17.5 lb
Width:
18-13/20 in