31-3/8 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
1800 Series 31-3/8 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel
- Features sound shield, assuring exceptional noise reduction and quiet dependability
- Double bowl
- Limited Lifetime Warranty
- Sink template included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Antimicrobial:
- No
- Application:
- Residential
- Basin Shape:
- Rectangle
- Basin Width:
- 29-3/10 in
- CSA Certified:
- CSA B45.4
- Coating:
- PVD
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Deck Plate Included:
- No
- Depth:
- 9 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- EPA Compliant:
- No
- Faucet Height:
- 18 in
- Faucet Mount:
- Undermount
- Gauge (metal):
- 18 ga
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 18 in
- IAPMO Listed -:
- Yes
- Insulated:
- No
- Lights Included:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Depth:
- 9 in
- Overall Height:
- 18 in
- Overall Width:
- 31-1/4 in
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-3/8 in x 18 in
- Type:
- Sink
- WIFI Enabled:
- No
- Weight:
- 19.57 lb