31-3/4 x 18-1/4 in. No-Hole Double Bowl Undermount Kitchen Sink in Stainless Steel
1800 Series 31-3/4 x 18-1/4 in. No-Hole Double Bowl Undermount Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features SoundSHIELD™, assuring exceptional noise reduction and quiet dependability
- Stainless steel construction for added durability
- 18 gauge steel makes this a perfect fit for high-traffic kitchens
- Backed by Moen’s Limited Lifetime Warranty
- Designed for hassle-free installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Antimicrobial:
- No
- Application:
- Residential
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- 1800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Depth:
- 7 in
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- EPA Compliant:
- No
- Faucet Height:
- 7 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 7 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 160
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overall Depth:
- 7 in
- Overall Height:
- 7 in
- Overflow Included:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Kitchen Sink
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 7 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-3/4 in x 18-1/4 in
- Strainer Size:
- 3-1/2 in
- Style:
- Traditional
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- Weight:
- 17 lb