31 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with SoundSHIELD Sound Dampening

You last purchased this on
 
Moen

1800 Series 31 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with SoundSHIELD Sound Dampening

  • Fast #
  • Part #MG18180
  • Item #4777684
  • Manufacturer Part #G18180
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1800 Series 31 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with SoundSHIELD Sound Dampening

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features SoundSHIELD™, assuring exceptional noise reduction and quiet dependability
  • Single bowl
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Collection:
1800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
31 in
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
31 in x 18 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Width:
18 in