DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Includes sink template
  • Limited lifetime warranty

Moen 1800 Series Undermount Bar Sink in Stainless Steel

MG18450

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
9 in x 12 in x 6 in
CARB OTC LEED Compliant
No
Collection
1800 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Metal, Stainless Steel
Number Of Bowls
1
Overall Sink Size
11 in x 14 in x 6 in

$205.06
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS