Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Eco-Performance Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- One-function 1" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Brushed Nickel finish brings the warm look of Stainless to your bath
- Limited lifetime warranty
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Eco-Performance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/10 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 4 in
- Height:
- 8-3/4 in
- Hose Included:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Hand Shower
- Shape:
- Rectangular
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.29 lb
- Width:
- 1-13/100 in